Beli filter dryer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COPELAND Filter Dryer
    Mulai

    Rp199.900

    COPELAND Filter Dryer
    Deskripsi:
    The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
  2. Parker Cooling Filter Dryers (Filter Kompresor)
    Mulai

    Rp409.900

    Parker Cooling Filter Dryers (Filter Kompresor)
    Deskripsi:
    Liquid line filter dryers are designed for use with CFC, HCFC, and HFC refrigerants in refrigeration and air conditioning systems. They are available with ODF, SAE flare, solder, and sweat connections.
    atribut:
    • Package Quantity: 1
  3. ASADA Filter Dryer 162 (Saringan Refrigerator)
    Mulai

    Rp869.900

    ASADA Filter Dryer 162 (Saringan Refrigerator)
    Deskripsi:
    Protects the recovery device by removing oil, water, acid, impurities, and chips from the recovery refrigerant. For simple regeneration of refrigerant.
    atribut:
    • AS ONE Part Number: 64-6748-94
    • Suitable Model: Front cleaner
    • Capacity (cm³): (Desiccant) 262
    • Thread Diameter (inch): IN: 1/4 flare male OUT: 1/4 flare male
  4. COPELAND Core Dryer Filter (Filter AC)
    Mulai

    Rp249.900

    COPELAND Core Dryer Filter (Filter AC)
    Deskripsi:
    Filter Core Drier Emerson dikonstruksi berupa Tabung Silinder yang di dalamnya terdapat Gel Silika yang Menyerap Uap Air pada Zat Pendingin. Produk Berkualitas serta Saringan Dilengkapi dengan Tutup Pengaman yang Terbuat dari Wood Metal Terbaik, Tutup Pengaman ini akan Cair bila Temperatur Zat Pendingin Mencapai Batas yang Ditentukan. Core Pengganti Universal dan Inti Filter Digunakan pada Shell ADKS dan STAS serta Shell Filter Drier Tipe Take-apart Kompetitif yang Serupa. Filter Drier Dipadatkan dengan Pad Outlet 20 mikron untuk Filtrasi Maksimum, Saluran Cair Pengganti Universal Premium untuk Refrigeran CFC, HCFC, dan HFC termasuk R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R- 502, dan R-507.
  5. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  6. SUPCO Cooling Filter Dryers (Filter Kompresor)
    Mulai

    Rp499.900

    SUPCO Cooling Filter Dryers (Filter Kompresor)
    Deskripsi:
    Duct temperature sensors are mounted onto or through the wall of an HVAC duct and measure the temperature of the airstream. This allows the HVAC control system to monitor the duct temperature at specific locations and regulate the system to function efficiently.
    atribut:
    • UNSPSC: 31160000
    • Manufacturer Part Number: LLD084S
  7. AS ONE Kursi Lab Elektrostatik dengan Ring
    Mulai

    Rp8.899.900

    AS ONE Kursi Lab Elektrostatik dengan Ring
    atribut:
    • Material: Back, seat part/upholstered with vinyl leather (urethane cushion) leg/scale
    • Seat Height/Overall Height (mm): 460 - 600/485 - 625
    • Package Size (mm): 450x450x225
  8. Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp87.900

    Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.
    atribut:
    • Side A Gender: Male
    • Side B Gender: Male
    • Side B Thread Type: NPT
  9. Danfoss Thermostatic Expansion Valve
    Mulai

    Rp919.900

    Danfoss Thermostatic Expansion Valve
    Deskripsi:
    Expansi Danfoss TE2 Untuk pemakaian Freon R134 / R153A Nut ukuran 3/8 x 1/2 Made in Denmark
    atribut:
    • Temperature Range (°C): -40-10
    • Body Material: Brass
    • Capillary Tube Length (inch): 59
    • Category: Art. 4, par. 3
    • Direction: Angleway
    • Flow Direction Indicator: Embossed 1-Way Arrow
    • Fluid Group: 2
    • Maximum Working Pressure (bar): 34
    • Maximum Working Pressure (psig): 500
    • Packing Format: Multi Pack
    • Rated Capacity Condenser Range (N SI) (°C): OS = 6K tcond = 38 tevap = 4.4 tliq = 37
    • Serviceable: TXV spare parts
    • Superheat Setting: Adjustable
  10. COPELAND Cooling Filter Dryers (Filter AC)
    Mulai

    Rp1.199.900

  11. ECOTECHNICS AC Recovery Machine
    Mulai

    Rp129.999.900

    ECOTECHNICS AC Recovery Machine
    Deskripsi:
    ECK 1900 PRO is designed for different types of refrigerant. ECK 1900 PRO enriches the equipment with an additional oil/tracer container and the cylinder heater. The Hybrid function is standard. Additional optional functions make this station the fast and flexible solution.Automatic service valves: Not availablePressure test forming gas / nitrogen: Not availableStatus light: Not availableThermal printer: OptionHermic and refillable containers for oil and dye: Not availableHermic disposable containers for oil and dye: Standard 1Refillable standard containers for oil and dye: Standard 1Automatic air purge: Not available
    atribut:
    • A/C Diagnosis: Standard (R134A)
    • Bottle Heater: Standard equipment
    • Connectivity: WIFI - Bluetooth (Optional)
    • Dimensions (cm): 55x 60x110
    • Dimensions with Packaging (cm): 70x70x130
    • Display Size (inch): 5
    • Display Type: Touchscreen Color
    • Filter System: 1 filter for humidity
    • Hose (m): 3
    • Hybrid Function / Electrically Driven Compressor: Optional
    • Oil Scale Resolution (g): 5
    • Pressure Gauge: Class 1
    • Recovery Speed (g/minute): 300 (liquid phase)
    • Refrigerant Tank Capacity (L): 12 (refillable)
    • Scale Resolution (g): 10
    • Sealed Compressor (HP): 1/3
    • Vacuum Pump (L/minute): 51
    • Vacuum Pump Level (mbar): 0.2
    • Voltage (V): 220-240 (50/60Hz)
    • Working Temperature Range (°C): 11 to 49
  12. Value Manifold Set (Pengukur Tekanan AC)
    Mulai

    Rp899.900

    Value Manifold Set (Pengukur Tekanan AC)
    Deskripsi:
    The Manifold Value VMG-2-R32 is a high-quality manifold gauge specifically designed for R32, R410a, R134a, and R407c refrigerants. It is equipped with two 68mm gauges, high pressure 800 psi (red) and low pressure 550 psi (blue), and 3 charging hoses.
    atribut:
    • Gauge Diameter (mm): 68
    • Hose Length (cm): 120 x 3pcs (red, blue, yellow)
  13. Ardent Office Furniture Laboratory Round Chair Scorpio 161 Series (Kursi Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Ardent Office Furniture Laboratory Round Chair Scorpio 161 Series (Kursi Lab)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Color: Black
    • Seat: Moulded PU Cushion Seat
    • Backrest: Adjustable High
  14. PISCO Fiber Dry (A) Filter Dryer
    Mulai

    Rp12.999.900

    PISCO Fiber Dry (A) Filter Dryer
    atribut:
    • Shape: Filter dryer
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: Hollow fiber membrane inside: 0.3 to 0.85, hollow fiber membrane outside: 0 to 0.05MPa
    • Fluid: air
    • Flow Rate: 100L/min (ANR)
    • Use Fluid Temperature: 0 to 40°C (without freezing)
  15. COLE-PARMER Rotary Evaporator
    Mulai

    Rp95.999.900

    COLE-PARMER Rotary Evaporator
    atribut:
    • UNSPSC: 41104804
Daftar Harga filter dryer Terbaru October 2026
SUPCO Furnishings, Appliances & Hospitality Equipment Parts (Suku Cadang Peralatan)Rp159.900
COPELAND Filter DryerRp199.900
Parker Cooling Filter Dryers (Filter Kompresor)Rp409.900
ASADA Filter Dryer 162 (Saringan Refrigerator)Rp869.900
COPELAND Core Dryer Filter (Filter AC)Rp249.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
SUPCO Cooling Filter Dryers (Filter Kompresor)Rp499.900
AS ONE Kursi Lab Elektrostatik dengan RingRp8.899.900
Non Brand Brass & Bronze Pipe & Pipe Nipple (Pipa Nipel)Rp87.900
Danfoss Thermostatic Expansion ValveRp919.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)